Shop All File Folders
Business Source
Manila Flat File Pocket, PK100
Mfr # 65796
Zoro # G6180769
product price: $44.55
/pk 100, $0.45/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Color Manila
- Size Letter
- Sheet Size 8-1/2" x 11"
- Height 11 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 65796
- Zoro # G6180769
- UPC # 035255657969
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | Letter |
Sheet Size | 8-1/2" x 11" |
Height | 11 3/4" |
File Size | Letter |
Details
Item | Flat File Pocket |
Color | Manila |
Type | File Pocket |
Features | Reinforced Tab, Slip Resistant, Heavyweight Cover |
Thickness | 11 pt. |
Sheet Standard | Letter |
Number of Plys | 2 |
Recycled Content | 0.1 |
Assembly Required | No |
Description
Manila Flat File Pocket,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, PK4 (1785294)
- NOVUS Stapler, 50 Capacity, 2-3/8 in. Throat D (020-1454)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- STOREX File Storage Box with Drawer, Letter, Blk (STX61523U01C)
- BUSINESS SOURCE January-December Pockets Heavy-duty Expand File (23682)
- BUSINESS SOURCE Folder, 2-Pocket, Letter, Blue, PK25 (78491)
- BUSINESS SOURCE Expanding File Letter 12 Pocket(s) (26536)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00605)
- BUSINESS SOURCE Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50 (17267)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- SMEAD WALLET, EXP, 2IN, LTR, TAPE (77142)
- Business Source File Folders