Shop All Binders
Business Source
Locking D Ring View Binder 5" Binder Capacity Letter
Mfr # 26966
Zoro # G2756635
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 5 in
- Binder Sheet Capacity 925
- Color Black
- Material Polypropylene, Chipboard
- Binder Features Acid-free, Locking Ring, Sturdy, Non-glare, Clear Overlay, Exposed Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26966
- Zoro # G2756635
- UPC # 35255269667
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 5 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 925 |
Color | Black |
Material | Polypropylene, Chipboard |
Binder Features | Acid-free, Locking Ring, Sturdy, Non-glare, Clear Overlay, Exposed Rivet |
Item | Locking D-Ring View Binder |
Type | Ring Binder |
Ring Type | D-Ring |
Recycled Content | 0.62 |
Sheet Standard | Letter |
Fastener Location | Back-Mounted |
Recycled | Yes |
Post Consumer Waste | 0.61 |
Fastener Material | Steel |
Description
Business Source Locking D Ring View Binder 5" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Steel Strapping, Windlass Tensioner, 2" (S-300)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- 3M Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk (DH240MB)
- CHAMPION SPORTS Contoured Plastic Scooter with Handles (PGH1216)
- BUSINESS SOURCE Round Ring Binder- with Pockets- .5 in.- Black (BSN28526)
- BUSINESS SOURCE Slanted Dring Binders, Black (BSN33121)
- BUSINESS SOURCE D-Ring Binder- w- Pockets- 3in. Capacity- White (BU462853)
- BUSINESS SOURCE Basic D Ring White View Binders - White (BSN28441BD)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- BUSINESS SOURCE Heavy duty View Binder 1 1/2" Binder Capacity Letter (19652)
- AVERY Binder, View, Hd, Ezd, 1.5"", Rd 12PK (AVE79171)
- Business Source Binders