Shop All Binders
Business Source
Locking D Ring View Binder 3" Binder Capacity Letter
Mfr # 26961
Zoro # G2755673
original price:
$10.55
5% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Binder Sheet Capacity 650
- Color White
- Material Polypropylene, Chipboard
- Binder Features Exposed Rivet, Acid-free, Clear Overlay, Sturdy, Non-glare, Locking Ring, Non-stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26961
- Zoro # G2755673
- UPC # 35255269612
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 3 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 650 |
Color | White |
Material | Polypropylene, Chipboard |
Binder Features | Exposed Rivet, Acid-free, Clear Overlay, Sturdy, Non-glare, Locking Ring, Non-stick |
Number of Pockets | 4 |
Item | Locking D-Ring View Binder |
Ring Type | D-Ring |
Type | Ring Binder |
Recycled Content | 0.62 |
Recycled | Yes |
Post Consumer Waste | 0.61 |
Pocket Location | Inside Front & Back |
Fastener Location | Back-Mounted |
Sheet Standard | Letter |
Fastener Material | Steel |
Description
Business Source Locking D Ring View Binder 3" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDESCO SAFETY Safety Tag Laminating Pouches, PK10 (LTAAA046E)
- CIG Clover Imaging Remanufactured High Yield Black Toner Cartridge for Xerox 106R03480 (201280)
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- BUSINESS SOURCE Round Ring Binder- 1 in. Capacity- 11 in. x 8.5 in.- Black (BSN09976)
- BUSINESS SOURCE Standard Book Rings 1" Diameter, PK100 (01436)
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- .50in. Capacity- Black (BSN09950)
- BUSINESS SOURCE Round Ring Binder- with Pockets- 1 in.- Red (BSN28550)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1/2" Capacity, Black (UNV20951***)
- Business Source Binders