Shop All Binders
Business Source
Locking D Ring View Binder 2" Binder Capacity Letter
Mfr # 26960
Zoro # G2757213
original price:
$13.69
5% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 500
- Color Black
- Material Polypropylene, Chipboard
- Binder Features Locking Ring, Non-stick, Clear Overlay, Non-glare, Acid-free, Exposed Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26960
- Zoro # G2757213
- UPC # 35255269605
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 500 |
Color | Black |
Material | Polypropylene, Chipboard |
Binder Features | Locking Ring, Non-stick, Clear Overlay, Non-glare, Acid-free, Exposed Rivet |
Number of Pockets | 4 |
Type | Ring Binder |
Ring Type | D-Ring |
Item | Locking D-Ring View Binder |
Post Consumer Waste | 0.61 |
Recycled Content | 0.62 |
Fastener Location | Back-Mounted |
Recycled | Yes |
Sheet Standard | Letter |
Pocket Location | Inside Front & Back |
Description
Business Source Locking D Ring View Binder 2" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 40" x 18" x 8", Kraft, 10/Bundle (11A674)
- ZORO SELECT Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle (22XK41)
- SAX Versatemp Heavy-Bodied Tempera Paint, Black, Quart (2675)
- BROTHER Ink, 200-Page-Yield, Cyan (LC401CS)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- BUSINESS SOURCE Red D ring Binder 5" Binder Capacity Letter (26984)
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- BUSINESS SOURCE Fold-back Binder Clips - Black (BSN36552BD)
- BUSINESS SOURCE D-Ring Binder- w- Pockets- 4in. Capacity- White (BSN28444)
- BUSINESS SOURCE Locking D Ring View Binder 1 1/2" Binder Capacity (26958)
- AVERY Binder, Framed, D-Ring, 2", White (68036)
- Business Source Binders