Shop All Binders
Business Source
Locking D Ring View Binder 2" Binder Capacity Letter
Mfr # 26959
Zoro # G2753984
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 500
- Color White
- Material Polypropylene, Chipboard
- Binder Features Clear Overlay, Exposed Rivet, Sturdy, Acid-free, Non-glare, Non-stick, Locking Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 26959
- Zoro # G2753984
- UPC # 35255269599
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 500 |
Color | White |
Material | Polypropylene, Chipboard |
Binder Features | Clear Overlay, Exposed Rivet, Sturdy, Acid-free, Non-glare, Non-stick, Locking Ring |
Number of Pockets | 4 |
Type | Ring Binder |
Ring Type | D-Ring |
Item | Locking D-Ring View Binder |
Post Consumer Waste | 0.61 |
Recycled | Yes |
Recycled Content | 0.62 |
Fastener Location | Back-Mounted |
Fastener Material | Steel |
Pocket Location | Inside Front & Back |
Sheet Standard | Letter |
Description
Business Source Locking D Ring View Binder 2" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID 1 Plier Stapler, 50 Sht Cap, Chrome (RPD90119)
- PCI Pci Brother Tn330 Tn-330 Black Toner Ctg (TN-330-PC)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- BUSINESS SOURCE Heavyduty View Binder, Black (BSN19750)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- .50in. Capacity- Black (BSN09950)
- BUSINESS SOURCE Red D ring Binder 5" Binder Capacity Letter (26984)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- BUSINESS SOURCE Book Rings, 3" Diameter, 50/BD, Silver PK (BSN01441BD)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19551)
- C-LINE PRODUCTS 3Ring Poly Binder, 1 Inch Capacity Color May Vary Set of 24 Binders, 24PK (31710-DS)
- Business Source Binders