Shop All Monitor Privacy & Antiglare Filters
Business Source
LCD Monitor Privacy Filter Black 16:10
Mfr # 29291
Zoro # G2818664
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Black
- Features Anti-reflective
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 29291
- Zoro # G2818664
- UPC # 794192292915
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Material | Acrylic |
Color | Black |
Features | Anti-reflective |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Business Source LCD Monitor Privacy Filter Black 16:10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crestron Tst-600 Battery (TST-600 BATTERY CRESTRON)
- MOBILESPEC Hi-Vis Dual Port 30W Dc Charger, Orange (MBSHVDC02)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A (MAX3967748)
- LOWELL MixerAmp 30W SN (MA30)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- ROCSTOR Privacyview Framed Privacy Filter For 22 Widescreen (16:9) Monitor- (PV0026-B1)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- Business Source Monitor Privacy & Antiglare Filters