Shop All Dividers & Tabs
Business Source
Jan Dec Monthly Table of Contents Index Dividers, PK12
Mfr # 05856
Zoro # G2752636
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Type Index Divider
- Material Mylar
- Tab Color White
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 05856
- Zoro # G2752636
- UPC # 35255058568
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Height | 11 in |
Width | 8.5 in |
Details
Index Tabs - Item | Jan-Dec Monthly Table of Contents Index Dividers |
Type | Index Divider |
Material | Mylar |
Tab Color | White |
Divider Color | White |
Features | Punched, Reinforced, Tear Resistant |
Includes | Instructions |
Tab Style | Printed |
Printer Type Compatibility | Inkjet, Laser |
Sheet Standard | Letter |
Tab Title | January-December |
Number of Holes Punched | 3 |
Tabs per Set | 12 |
Printed Title Type | Month |
Description
Business Source Jan Dec Monthly Table of Contents Index Dividers, PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CE412A (CE412A)
- SAUNDERS MFG Saunders Recycled Hardboard Archboard, 2-1/2" Capacity, 8-1/2" x 12", Brown (5712)
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- AMPAD 4 x 6" White Scratch Pad Notebook, Pk12 (21-731)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK15 (21904)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK8 (01810)
- BUSINESS SOURCE A-Z Clear Plastic Tab Index Dividers, PK25 (01806)
- BUSINESS SOURCE Dividers, Insert, 8-Tab, Multi 50PK (BSN20067)
- BUSINESS SOURCE Color Tab Pocket Binder Dividers, PK5 (02073)
- BUSINESS SOURCE Jan Dec Monthly Table of Contents Index Dividers, PK12 (21906)
- AVERY Divider, Ri, 15Tab, B&W, 6Pk (AVE11825)
- Business Source Dividers & Tabs