Shop All Index & Note Cards
Business Source
Index Card, Ruled, 5"X8", White, PK40
Mfr # 65263
Zoro # G9313060
product price: $3.25
/pk 40, $0.08/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Features Media Type: Plain, Cards are rotary cut
- Color White
- Type Index Card
- Card Size 8 in W x 5 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 65263
- Zoro # G9313060
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 8 in W x 5 in L |
Details
Item | Index Card,Ruled,5"X8",White,PK40 |
Rule | Ruled |
Features | Media Type: Plain, Cards are rotary cut |
Color | White |
Type | Index Card |
Basis Weight | 72 lb |
Description
Index Card,Ruled,5 In.X8 In.,White,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS Bag Mattress 70X92 Qn/Fl (CB-70)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- DACASSO Black Leather 8 Round Coaster Set with Holder (AG-1058)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- BUSINESS SOURCE Index Card, Ruled, 5X8, We, PK5 (65263BX)
- BUSINESS SOURCE Index Card, Ruled, 3X5, We, PK10 (65259BX)
- BUSINESS SOURCE Index Card, Ruled, 4X6, We, PK10 (65261BX)
- BUSINESS SOURCE Index Card, Ruled, 3"X5", White, PK100 (65259)
- BUSINESS SOURCE Index Card, Ruled, 4"X6", White, PK60 (65261)
- BUSINESS SOURCE Index Cards- Ruled- 72 lb.- 5 in. x 8 in.- 100-PK- White (BSN65263)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- Business Source Index & Note Cards