Shop All Index & Note Cards
Business Source
Index Card, Ruled, 5X8, We, PK5
Mfr # 65263BX
Zoro # G9312491
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Features Cards are rotary cut
- Color White
- Type Note Card
- Card Size 8 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Business Source
- MFR # 65263BX
- Zoro # G9312491
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 8 in x 5 in |
Details
Item | Index Card,Ruled,5X8,We,PK5 |
Rule | Ruled |
Features | Cards are rotary cut |
Color | White |
Type | Note Card |
Basis Weight | 72 lb |
Ruling Surface Side | Front |
Description
Index Card,Ruled,5X8,We,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72365)
- BUSINESS SOURCE Index Card, Ruled, 4"X6", White, PK60 (65261)
- BUSINESS SOURCE Index Cards- Ruled- 72 lb.- 5 in. x 8 in.- 100-PK- White (BSN65263)
- BUSINESS SOURCE Index Card, Ruled, 4X6, We, PK10 (65261BX)
- BUSINESS SOURCE Index Card, Ruled, 3"X5", White, PK100 (65259)
- BUSINESS SOURCE Index Card, Ruled, 5"X8", White, PK40 (65263)
- BUSINESS SOURCE Index Card, Ruled, 3X5, We, PK10 (65259BX)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- Business Source Index & Note Cards