Shop All Index & Note Cards
Business Source
Index Card, Ruled, 4X6, We, PK10
Mfr # 65261BX
Zoro # G9312631
product price: $20.89
/pk 10, $2.09/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Ruled
- Card Size 6 in x 4 in
- Type Note Card
- Features Cards are rotary cut
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 65261BX
- Zoro # G9312631
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 6 in x 4 in |
Details
Item | Index Card,Ruled,4X6,We,PK10 |
Rule | Ruled |
Type | Note Card |
Features | Cards are rotary cut |
Color | White |
Basis Weight | 72 lb |
Ruling Surface Side | Front |
Description
Index Card,Ruled,4X6,We,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- ASP Daily Time And Job Tickets, Dsa-126-Psn, Carbonless, 500 Per Box Pk (135-500)
- OHAUS AC Adapter, ABS Plastic (46001724)
- IDL PACKAGING Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear (F-2080-1)
- BUSINESS SOURCE Index Card, Ruled, 3X5, We, PK10 (65259BX)
- BUSINESS SOURCE Index Card, Ruled, 5"X8", White, PK40 (65263)
- BUSINESS SOURCE Index Cards- Ruled- 72 lb.- 5 in. x 8 in.- 100-PK- White (BSN65263)
- BUSINESS SOURCE Index Card, Ruled, 5X8, We, PK5 (65263BX)
- BUSINESS SOURCE Index Card, Ruled, 3"X5", White, PK100 (65259)
- BUSINESS SOURCE Index Card, Ruled, 4"X6", White, PK60 (65261)
- AVERY Avery® Laser Note Cards with Envelope, 4-1/4" x 5-1/2", White, 60 Cards/Box (5315)
- Business Source Index & Note Cards