Shop All Binders
Business Source
Heavy duty View Binder 2" Binder Capacity Letter
Mfr # 68020
Zoro # G2755068
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 in
- Binder Sheet Capacity 475
- Color Black
- Material Polypropylene-covered Chipboard
- Binder Features Heavy Duty, Durable, Non-glare, Sturdy, Gap-free Ring, Clear Overlay, Exposed Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 68020
- Zoro # G2755068
- UPC # 35255680202
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 2 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Binder Sheet Capacity | 475 |
Color | Black |
Material | Polypropylene-covered Chipboard |
Binder Features | Heavy Duty, Durable, Non-glare, Sturdy, Gap-free Ring, Clear Overlay, Exposed Rivet |
Number of Pockets | 2 |
Item | Heavy-duty View Binder |
Type | Ring Binder |
Ring Type | Round Ring |
Fastener Location | Inside Back |
Pocket Location | Internal |
Sheet Standard | Letter |
Description
Business Source Heavy duty View Binder 2" Binder Capacity Letter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- SCHOOL SMART RUBBER BAND BALL - (090668)
- SIGNODE Steel Strapping, 29 mil, 891 ft. L (2X1537)
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- BUSINESS SOURCE Round Ring Binder- with Pockets- .5 in.- Black (BSN28526)
- BUSINESS SOURCE 1 in. Ring Binder - Red (BSN09966)
- BUSINESS SOURCE Foldback Binder Clips, 12PK (BSN65364)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- SCHOOL SMART Poly Binder Pocket Divider, 8-1/2 x 11 Inches, Assorted Colors, Pack of 5 PK (081950)
- Business Source Binders