Shop All Glues
Business Source
Glue Stick, White, 1.26 oz
Mfr # BSN15788
Zoro # G507480753
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Paper; Fabric; Photo; Cardboard
- Container Size 1.26 oz
- Standards ACMI Certified AP Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # BSN15788
- Zoro # G507480753
- UPC # 35255157889
- Country of Origin China
- Category Glues
Dimensions
Container Size | 1.26 oz |
Details
Item | Glue Stick |
Color | White |
Application | Paper; Fabric; Photo; Cardboard |
Standards | ACMI Certified AP Nontoxic |
Description
Glue stick features easytouse, solid stick formulation Applicator twists up for use and retracts for storage Rub onto paper, fabric, photos and cardboard Nontoxic glue is permanent but does wash out if washed immediately Otherwise, residue may remain Acidfree glue conforms to ASTM D4236
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Electrical Tape, Roll, Blue, 66 ft. (GTB-667P)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base (4045034)
- JONES STEPHENS Thread Seal Tape, 1/2"x520", PTFE (T19125)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- BUSINESS SOURCE Silicone Spray Adhesive, Clear, 20 oz (BSN00330)
- BUSINESS SOURCE Glue Stick, Clear, Tube (BSN15785)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 8 oz, Bottle (808085)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- GORILLA GLUE Glue Stick, clear, Can (3023003)
- TITEBOND Construction Adhesive, White, 10.3 fl oz, Cartridge (5013)
- HOUSE 0.5 oz Red Maxi-Cure Glue (HO3678376)
- Business Source Glues