Shop All Duct Tapes
Business Source
General purpose Duct Tape Gray
Mfr # 41881
Zoro # G2752785
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2 in
- Duct Tape Length 60 yd
- Duct Tape Thickness 9 mil
- Type Duct Tape
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 41881
- Zoro # G2752785
- UPC # 35255418812
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 in |
Duct Tape Length | 60 yd |
Details
Duct Tape Thickness | 9 mil |
Color | Gray |
Item | General-purpose Duct Tape |
Type | Duct Tape |
Features | Durable |
Description
Business Source General purpose Duct Tape Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, White (398)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- SILICONE II GE Advanced Almond Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE5060)
- BUSINESS SOURCE General purpose Duct Tape Black (41889)
- BUSINESS SOURCE Business Source BSN32953 Invisible Tape; Value Pk; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN32953)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- INTERTAPE AC36 SLV 72MMX54.8M IPG-IPG 16 (83053)
- T-REX Ducttape Trxbrtfrce 25Yd (242703)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- GORILLA GLUE DUCT TAPE BLACK 30YD (6035060)
- Business Source Duct Tapes