Shop All Duct Tapes
Business Source
General purpose Duct Tape Black
Mfr # 41889
Zoro # G2758132
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yd
- Duct Tape Thickness 9 mil
- Type Duct Tape
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 41889
- Zoro # G2758132
- UPC # 35255418898
- Country of Origin China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd |
Details
Duct Tape Thickness | 9 mil |
Color | Black |
Item | General-purpose Duct Tape |
Type | Duct Tape |
Features | Durable |
Description
Business Source General purpose Duct Tape Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- FAMOWOOD Wood Filler, 1 gal, Pail, Fir-Maple (40002118)
- 3M PTFE Film Tape, 0.75" x 36 yd. (60)
- BUSINESS SOURCE General purpose Duct Tape Gray (41881)
- BUSINESS SOURCE Business Source BSN32953 Invisible Tape; Value Pk; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN32953)
- NASHUA Duct Tape, Slv, 1-7/8in x 60yd, 10mil, pk 24 (Nashua 396-24PK)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- 3M Tape, LaBluelprotc, 4x6, Clr, PK2 (822P)
- INTERTAPE DUCT TAPE WHT 1.88""X20YD (6720WHT)
- Business Source Duct Tapes