Shop All Binders
Business Source
Easy Open Nonstick D-Ring View Binder
Mfr # 26977
Zoro # G2755847
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 4 in
- Color Navy
- Material Polypropylene
- Binder Features Non-stick
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 26977
- Zoro # G2755847
- UPC # 35255269773
- Country of Origin Mexico
- Category Binders
Dimensions
Binder Ring Size | 4 in |
Sheet Size | 8 1/2 in W x 11 in L |
Details
Color | Navy |
Material | Polypropylene |
Binder Features | Non-stick |
Number of Pockets | 4 |
Type | Ring Binder |
Ring Type | D-Ring |
Item | Easy Open Nonstick D-Ring View Binder |
Sheet Standard | Letter |
Description
Business Source Easy Open Nonstick D-Ring View Binder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- PROSKIT Belt Pouch for Small Items (902-312)
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- BUSINESS SOURCE Red D ring Binder 4" Binder Capacity D (26983)
- BUSINESS SOURCE Punched Economy Binder Pocket 10" Height x 8" Width (01607)
- BUSINESS SOURCE Round ring View Binder 2" Binder Capacity Letter (19701)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- BUSINESS SOURCE Roundring View Binder, Black, 4PK (BSN09950BD)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- ZORO SELECT 2" Round Presentation View Binder, Purple (SAMU86608)
- Business Source Binders