Shop All File Folders
This Product is Discontinued
Business Source
Cover, Report, Slideclip, Black (Discontinued)
Mfr # 78495
Zoro # G5997752
This Product is Discontinued
Key Features
- Color Clear, Black
- Material Vinyl
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- Type Report Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 78495
- Zoro # G5997752
- Country of Origin China
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Cover,Report,Slideclip,Black |
Color | Clear, Black |
Material | Vinyl |
Type | Report Cover |
Sheet Capacity | 30 |
Sheet Standard | Letter |
Assembly Required | No |
Description
Cover,Report,Slideclip,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.