Shop All Name Badges
Business Source
Clip Holder Style Badge Kit, Clear, PK250
Mfr # 19184BD
Zoro # G2758218
original price:
$60.09
9% off
new price: $54.59
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Includes Insert Cards And Top-loading, Clip-style Holders
- Type Name Badge Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 19184BD
- Zoro # G2758218
- UPC # 20035255007072
- Country of Origin China
- Category Name Badges
Details
Item | Clip Holder Style Badge Kit |
Color | Clear |
Includes | Insert Cards And Top-loading, Clip-style Holders |
Type | Name Badge Holder |
Description
Business Source Clip Holder Style Badge Kit, Clear, PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- LOONEY LABS Nanofictionary Card Game (079)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- BUSINESS SOURCE Elastic Cord Hanging Name Badges, PK50 (01615)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5143)
- C-LINE PRODUCTS Badge Holder, Wooden Name, (98700)
- AVERY Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 80/Pack (48395)
- Business Source Name Badges