Shop All Name Badges
Business Source
Clip Holder Style Badge Kit 3.5" x 2.3", PK250
Mfr # 19180BD
Zoro # G2752977
product price: $53.75
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.3 in
- Width 3.5 in
- Color Clear
- Type Name Badge Holder
- Includes Insert Cards And Top-loading, Clip-style Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 19180BD
- Zoro # G2752977
- UPC # 20035255007065
- Country of Origin China
- Category Name Badges
Dimensions
Height | 2.3 in |
Width | 3.5 in |
Details
Item | Clip Holder Style Badge Kit |
Color | Clear |
Type | Name Badge Holder |
Includes | Insert Cards And Top-loading, Clip-style Holders |
Description
Business Source Clip Holder Style Badge Kit 3.5" x 2.3", PK250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- EDUCATIONAL INSIGHTS Wireless Eggspert Extra Student Buttons, Set of 6 (7887)
- BUSINESS SOURCE Elastic Cord Hanging Name Badges, PK50 (01615)
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- SICURIX Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50 (BAU47840)
- AVERY Avery® EcoFriendly Adhesive Name Badges, 2-1/3" x 3-3/8", White, 400 Labels/Box (45395)
- CHAMPION SPORTS 10 in. Break Away Lanyard, Black, 12PK (150)
- Business Source Name Badges