Shop All Binder Clips
Business Source
Clip, Binder, Medium, Black, PK120
Mfr # 36551CT
Zoro # G9317312
product price: $127.99
/pk 120, $1.07/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Material Steel
- Color Black
- Width 1.3 in
- Length 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 36551CT
- Zoro # G9317312
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Width | 1.3 in |
Length | 1.3 in |
Size Capacity | 0.63 in |
Details
Item | Clip,Binder,Medium,Black,Pk120 |
Material | Steel |
Color | Black |
Description
Clip,Binder,Medium,Black,Package Quantity 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Calculator, Printing, Wh (EL-1901)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- UWE 12 lb, .001 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-6)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- BUSINESS SOURCE Business Source BSN65360 Binder Clips; Mini; .56 in. W; .25 in. Capacity; 100-PK; Assorted (BSN65360)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK18 (58506)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK144 (36550BX)
- BUSINESS SOURCE Business Source BSN65369 Small & Medium Binder Clips Set; 60 Per Pack (BSN65369)
- BUSINESS SOURCE Clip, Binder, Small, Ast, PK36 (65361)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK12 (36550)
- SOUTHERN IMPERIAL Southern Imperial RICC-30 1000 Pack Inventory Control Squeeze Clip (137808)
- Business Source Binder Clips