Business Source BSN70120 6 gal Bin Cross-Cut Shredder - Black Graphite
Mfr # BSN70120
Zoro # G103771590
Product Information
- Brand Business Source
- MFR # BSN70120
- Zoro # G103771590
- UPC # 35255701204
- Country of Origin China
- Category Paper Shredders
Description
With a P-3 Security Level, this cross-cut shredder helps protect confidential details on discarded documents for small offices or home use. Its stacked cutting mechanism shreds more than 16 sheets into confetti in one pass so they fall into a convenient, 6-gallon bin. You won't have to bother removing staples. The paper shredder can shred staples as well as credit cards and CDs/DVDs. Perfect for light-duty use, it runs quietly at 70 decibels for 10 minutes before needing a 30-minute shutdown. Interlock switch automatically shuts off the shredder when the bin is removed. Paper entry is 8-7/8" wide.
Features- Shreds 16 sheets at once for more efficient shredding
- P-3 Security cross-cuts to protect confidential details
- Also shreds staples, credit cards and CDs & DVDs
- Bin removal shutoff for your safety
- Quiet operation
- Color: Black Graphite
- Shred Type: Cross Cut
- Shredder Type: Non-continuous Shredder
- Sheet Shred Capacity: 16 per Pass
- Shredding Item: Credit Card
- Throat Width: 8.88"
- Maximum Run Time: 10 Minute
- Cool Down Time: 30 Minute
- Wastebin Capacity: 6 gal
- Security Level: P-3
- Dimension: 23.6" x 17" x 12.4"
- Weight: 2712 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- PLAYMAKER TOYS CHESS BLACK/CREAM 6+ (11112)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- GLOBAL INDUSTRIAL 36W x 24H Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695653PK)
- BUSINESS SOURCE 4.6-gallon Bin Cross-cut Shredder (70121)
- BUSINESS SOURCE Business Source BSN70121 4.6 gal Bin Cross-Cut Shredder - Black Graphite (BSN70121)
- BUSINESS SOURCE Light Duty Cross-cut Shredder (70000)
- BUSINESS SOURCE 6-gallon Bin Cross-cut Shredder (70120)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X14)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (SECURIO B34L6)
- FELLOWES Paper Shredder, Micr, 225Mi, Black (FEL4620001)
- Business Source Paper Shredders