Shop All Clipboards
Business Source
Business Source BSN49261 Aluminum Clipboard - Silver
Mfr # BSN49261
Zoro # G103692895
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # BSN49261
- Zoro # G103692895
- UPC # 35255492614
- Country of Origin China
- Category Clipboards
Description
Aluminum clipboard features a low-profile clip with a 1/2" capacity to keep your letter-size documents secure while you're on-the-go. Smooth writing surface with rounded corners and edges helps keep your handwriting neat and legible. Heavy-duty, weather-resistant construction withstands the rigors of daily use in harsh work environments. Compact size allows you to easily store this clipboard in briefcases, file cabinets, backpacks and more.
Features- Low-profile clip keeps papers secure while you're on-the-go
- Smooth surface provides enjoyable writing experience
- Weather-resistant construction provides lasting use virtually anywhere
- Compact size stores easily in briefcases, file cabinets and more
- Color: Sliver
- Sheet Standard: Letter
- Sheet Size: 8.5" Width x 11" Length
- Clip Size: 0.50"
- Clip Type: Low-profile
- Board Material: Aluminum
- Features: Heavy Duty
- Width: 12.5"
- Length: 8.9"
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM87)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- BSC PREFERRED 36 x 36'' White Corrugated Sheets, 5PK (SP3636W)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- BUSINESS SOURCE Plastic Clipboard (49265)
- BUSINESS SOURCE Clipboard, Standard, 9X15.5, PK6 (28554BD)
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5, PK6 (65637BD)
- BUSINESS SOURCE Clipboard Metal Clip (00897)
- BUSINESS SOURCE Plastic Storage Clipboard, Black (BU465469)
- ZORO SELECT 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- Business Source Clipboards