Business Source

Business Source BSN17533 Hanging Folder- .2 Tab Cut- Letter- Standard Green


product price: $34.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hanging folders are made of 100 percent post-consumer recycled material. Acid-free folders have 11 point stock and 1/5 cut tabs and accommodate letter-size documents.
  • Sheet Size: 8.50" x 11".
  • Point Size: 11 pt. Folder.
  • Sheet Standard: Letter.
  • Tabs: 1/5 Cut.
  • Recycled: Yes.
  • Recycled Content: 100%.
  • Post-consumer-waste%: 100%.
  • Color: Green.
  • Features: Acid-free.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.