Shop All Masking Tapes
Business Source
Allpurpose Transparent Glossy Tape, No Color, 12PK
Mfr # BSN43575
Zoro # G007203821
product price: $11.95
/pk 12, $1.00/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Clear
- Tape Length 27.78 yd
- Type Invisible Tape
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # BSN43575
- Zoro # G007203821
- UPC # 35255435758
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 27.78 yd |
Tape Core Diameter | 1" |
Details
Tape Color | Clear |
Item | All-purpose Transparent Glossy Tape |
Type | Invisible Tape |
Description
Tape,Rl,Trans,34X1000,12Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 2" x 60 yds., Tan, 24/Case (T937201)
- OATEY Pipe Joint Compound16Oz (31232)
- GORILLA GLUE Glue, Natural, 4 oz (6202003)
- NEWBORN Caulk Gun, Silver, Steel, 10 oz (960-GTR)
- BUSINESS SOURCE Tape, Masking, 2"x60 yd, Krft (16462)
- BUSINESS SOURCE Invisible Tape Dispenser Value Pack, No Color, 12PK (BSN32948)
- BUSINESS SOURCE Masking Tape- 3 In. Core- .75 In. X 60 Yards- Natural Kraft (BSN16460)
- BUSINESS SOURCE Tape, Masking, 2"x60yd, Krft, PK6 (16462PK)
- BUSINESS SOURCE Tape, Masking, 3/4"x60yd, Krft, PK6 (16460BD)
- 3M Masking Tape, 55m L, 48mm W (00-021200-43354-2)
- INTERTAPE MASKING TAPE BGE 2.83""W (5104-3)
- Business Source Masking & Painter's Tape