Shop All Dividers & Tabs
Business Source
A Z Tab Table of Contents Index Dividers, PK25
Mfr # 05858
Zoro # G2751726
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mylar
- Width 8.5 in
- Divider Color White
- Type Index Divider
- Features Punched, Reinforced, Tear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 05858
- Zoro # G2751726
- UPC # 35255058582
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Width | 8.5 in |
Height | 11 in |
Details
Material | Mylar |
Divider Color | White |
Type | Index Divider |
Features | Punched, Reinforced, Tear Resistant |
Index Tabs - Item | A-Z Tab Table of Contents Index Dividers |
Tab Color | White |
Includes | Instructions |
Tab Style | Printed |
Printer Type Compatibility | Inkjet, Laser |
Tabs per Set | 25 |
Sheet Standard | Letter |
Tab Title | A-Z |
Printed Title Type | Character |
Number of Holes Punched | 3 |
Description
Business Source A Z Tab Table of Contents Index Dividers, PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- BORDETTE Border, 2.25""X50', Orange (PAC37104)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK8 (05853)
- BUSINESS SOURCE Double-reverse Printer Print-on Dividers, PK50 (02076)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK15 (21904)
- BUSINESS SOURCE A-Z Clear Plastic Tab Index Dividers, PK25 (01806)
- BUSINESS SOURCE A-Z Black Leather Tab Index Dividers, PK25 (01181)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK12 (05855)
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- Business Source Dividers & Tabs