Shop All Monitor Privacy & Antiglare Filters
Business Source
19"-20" Widescreen LCD Privacy Filter Clear
Mfr # 20512
Zoro # G2819224
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Features Anti-reflective
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20512
- Zoro # G2819224
- UPC # 794192205120
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Material | Acrylic |
Color | Clear |
Features | Anti-reflective |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Business Source 19"-20" Widescreen LCD Privacy Filter Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Regulated Power Supply, 12Vdc, 4A (PSR4C)
- ILC Replacement For CAMERON SINO, CSICN500BH (CS-ICN500BH)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 18 lb. (32LT570H)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- STARTECH.COM 17-inch 5:4 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (1754-PRIVACY-SCREEN)
- Business Source Monitor Privacy & Antiglare Filters