Shop All Monitor Privacy & Antiglare Filters
Business Source
19"-20" Monitor Antiglare Filter Black
Mfr # 20513
Zoro # G2818436
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Black
- Features Anti-reflective
- Aspect Ratio 1899-12-30
- Product Type Standard Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20513
- Zoro # G2818436
- UPC # 794192205137
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Material | Acrylic |
Color | Black |
Features | Anti-reflective |
Aspect Ratio | 1899-12-30 |
Product Type | Standard Screen Filter |
Description
Business Source 19"-20" Monitor Antiglare Filter Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Sensor Network 1Temp (SN-Z01)
- MOUNT-IT Set of 2 Adjustable Monitor Risers MI- (MI-7364)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- TRIPP LITE USB Wall Outlet Charger, White (U280-001-W2-HG)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- Business Source Monitor Privacy & Antiglare Filters