Shop All Monitor Privacy & Antiglare Filters
Business Source
17" Monitor Blackout Privacy Filter Black
Mfr # 20665
Zoro # G2839698
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Microlouver Privacy Technology
- Product Type Privacy Screen Filter
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20665
- Zoro # G2839698
- UPC # 794192206653
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Microlouver Privacy Technology |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Business Source 17" Monitor Blackout Privacy Filter Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0809-0012)
- UPG UB1250 5 amps Lead Acid Battery (86450)
- LOGITECH Wrls Wave Combo MK550, 920002555 (920-002555)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- Business Source Monitor Privacy & Antiglare Filters