Shop All Monitor Privacy & Antiglare Filters
Business Source
16:9 Ratio Blackout Privacy Filter Black 16:9
Mfr # 20517
Zoro # G2818603
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Frameless, Microlouver Privacy Technology
- Product Type Privacy Screen Filter
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20517
- Zoro # G2818603
- UPC # 794192205175
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Frameless, Microlouver Privacy Technology |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Business Source 16:9 Ratio Blackout Privacy Filter Black 16:9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces Pride Mobility Go-Go Elite Battery (ML18-1221187)
- MIGHTY MAX BATTERY 12V 12AH Battery for Johnsons IFC-640 Fire Alarm System - 2 Pack (ML12-12F2MP231117)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- Business Source Monitor Privacy & Antiglare Filters