Shop All Monitor Privacy & Antiglare Filters
Business Source
16:9 Ratio Blackout Privacy Filter Black 16:9
Mfr # 20516
Zoro # G2840172
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Microlouver Privacy Technology, Frameless, Damage Protection
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20516
- Zoro # G2840172
- UPC # 794192205168
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Microlouver Privacy Technology, Frameless, Damage Protection |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Business Source 16:9 Ratio Blackout Privacy Filter Black 16:9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast 2 Way FRS/GRMS Battery (CEL-128NMH)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- Business Source Monitor Privacy & Antiglare Filters