Shop All Monitor Privacy & Antiglare Filters
Business Source
16:9 Ratio Blackout Privacy Filter Black 16:9
Mfr # 20515
Zoro # G2836855
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Frameless, Microlouver Privacy Technology
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20515
- Zoro # G2836855
- UPC # 794192205151
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Frameless, Microlouver Privacy Technology |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Business Source 16:9 Ratio Blackout Privacy Filter Black 16:9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD (ML9-12241567)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- ROCSTOR Privacyview Privacy Filter For 16 Widescreen Laptop/Notebook (16:9) (PV0025-B1)
- Business Source Monitor Privacy & Antiglare Filters