Shop All Monitor Privacy & Antiglare Filters
Business Source
16:9 Ratio Blackout Privacy Filter Black 16:9
Mfr # 20514
Zoro # G2819723
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Damage Protection, Frameless, Microlouver Privacy Technology
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Business Source
- MFR # 20514
- Zoro # G2819723
- UPC # 794192205144
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Damage Protection, Frameless, Microlouver Privacy Technology |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Business Source 16:9 Ratio Blackout Privacy Filter Black 16:9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BSGEL99)
- AIPHONE Speaker (IER-2)
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 4 (ML200-640)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29291)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (59350)
- BUSINESS SOURCE 16:9 Ratio Blackout Privacy Filter Black 16:9 (20515)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- INNOVERA Blackout Privacy Filter for 19" LCD (IVRBLF190)
- Business Source Monitor Privacy & Antiglare Filters