Shop All Exterior Body Panels & Components
Bushwacker
TRL ARMR RCKR PANL FORD F-150 09-1
Mfr # 14071
Zoro # G710951620
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic Olefin(TPO)
- Color Black
- Finish Matte
- Mounting Hardware Included Yes
- Quantity Set Of 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushwacker
- MFR # 14071
- Zoro # G710951620
- UPC # 90689121820
- Country of Origin United States
- Category Exterior Body Panels & Components
Details
Promotion Restriction | Not eligible for promotion |
Material | Thermoplastic Olefin(TPO) |
Color | Black |
Finish | Matte |
Mounting Hardware Included | Yes |
Quantity | Set Of 4 |
Shape | Flat |
Installation Type | Adhesive Tape |
Description
Flat, Matte Black, Dura-Flex 2000 TPO, With Sill Plate
- •Made From Tough And Durable TPO Material
- •Covers The Rocker Area Under Doors, Protecting It From Road Debris And Scratches
- •Hides Unsightly Pinch Welds And Rust
- •No Drill Design Installs With Clips And 3M (TM) Automotive Grade Adhesive
- •OEM Matte Black Finish
- •Proudly Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITY 11425 Front Left Complete Strut Assembly (11425)
- VIM PRODUCTS Straight Push Pin Removal Pliers (V230)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- ENERPAC Kit (JH15K)
- BUSHWACKER 11-16 F250/F350 SUPER DUTY TRUCKS FENDER FLARES CUTOUT STYLE 2PC (20102-02)
- BUSHWACKER 07-14 SILVERADO 6.5FT/8FT BEDOEM FLARE 4PC (40923-02)
- BUSHWACKER 08-16 SEQUOIA OE STYLE FENDER FLARES(W/ FACTORY MUDFLAP ONLY) (30912-02)
- BUSHWACKER 14-15 SIERRA 1500 OE STYLE FENDER FLARES (40962-02)
- BUSHWACKER 93-C RANGER POCKET STYLE FENDER FLARES(NOT FLARESIDE) (21915-02)
- BUSHWACKER 99-07 F250/F350/F450/F550 FRONT ONLY EXTEND-A-FENDER FLARES (20075-02)
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flares-Smooth (FDF-SIV07BK-MP)
- Bushwacker Automotive Exterior Accessories