Shop All Binoculars
Bushnell
Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View
Mfr # 886520
Zoro # G9870281
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Type Standard
- Magnification 20x to 60x
- Field of View 105 ft
- Prism Type BaK-4 Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 886520
- Zoro # G9870281
- UPC # 029757865205
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 6 1/2 in |
Width (In.) | 9 1/2 in |
Length (In.) | 18 1/4 in |
Details
Item | Spotting Scope |
Color | Black/Green |
Type | Standard |
Magnification | 20x to 60x |
Field of View | 105 ft |
Prism Type | BaK-4 Porro |
Weather Resistant | Yes |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Min. Distance (Ft.) | 30 ft |
Optical Lens Coating | Fully Multi-Coated |
Weight | 8.76 lb |
Construction | Heavy Duty |
Tripod Mountable | Yes |
Description
Spotting Scope, Standard, Magnification 20X to 60X, Field of View 105 ft., Prism Type BaK-4 Porro, Length (In.) 18-1/4, Width (In.) 9-1/2, Height (In.) 6-1/2, Construction Heavy Duty, Color Black/Green, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 30, Tripod Mountable Yes, Weather Resistant Yes, Weight 8.76 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-ILCO)
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- BUSHNELL Marine 7 x 50 Waterproof/Fogproof Binoculars w/Illuminated Co (137500)
- BUSHNELL PowerView 10x 32mm Roof Prism Binoculars (131032)
- BUSHNELL PowerView 2 10x 25mm Roof Binoculars (PWV1025)
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- BUSHNELL 10x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (150142R)
- BUSHNELL Binocular, 7X50 Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (137500)
- TASCO Essentials 12x 50mm Porro Prism Binoculars (170125)
- Bushnell Binoculars