Shop All Distance Meters
This Product is Discontinued
Bushnell
Rangefinder Viewer, Max Distance 15840 ft (Discontinued)
Mfr # 202310
Zoro # G9527491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Outdoor
- Maximum Measuring Distance 15,840 ft
- Accuracy +/-1
- Distance Meter Functions Distance
- Battery Type 3V, CR2032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 202310
- Zoro # G9527491
- UPC # 029757202321
- Country of Origin Japan
- Category Distance Meters
Details
Item | Rangefinder Viewer |
Indoor/Outdoor | Outdoor |
Maximum Measuring Distance | 15,840 ft |
Accuracy | +/-1 |
Distance Meter Functions | Distance |
Battery Type | 3V, CR2032 |
Display | LCD |
Features | Full Waterproof and Fog Proof, Maximum Lens Size 42mm |
Includes | Battery, Carrying Case |
Description
Rangefinder Viewer, Accuracy +/-1, Includes Battery, Carrying Case, Features Full Waterproof and Fog Proof, Maximum Lens Size 42mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.