Shop All Distance Meters
This Product is Discontinued
Bushnell
Laser Distance Meter, Outdoor, 5280 ft. (Discontinued)
Mfr # LN1800IGG
Zoro # G3945731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Outdoor
- Maximum Measuring Distance 5,280 ft
- Accuracy +/- 1 yd
- Distance Meter Functions Distance
- Battery Type CR123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # LN1800IGG
- Zoro # G3945731
- UPC # 029757005342
- Country of Origin China
- Category Distance Meters
Dimensions
Battery Size | 3V |
Details
Item | Laser Distance Meter |
Indoor/Outdoor | Outdoor |
Maximum Measuring Distance | 5,280 ft |
Accuracy | +/- 1 yd |
Distance Meter Functions | Distance |
Battery Type | CR123 |
Features | Applied Ballistics, ARC Technology Provides True Distances, EXO Barrier, Integrated Bluetooth(R) |
Measuring Units | Meters, Yards |
Display | LCD |
Includes | Case, Strap |
Standards | IPX4 |
Use Location | Outdoor |
Connectivity | Bluetooth |
Measuring Range - Maximum | 2,000 yd |
System of Measurement | Metric/SAE |
Includes Batteries | Batteries Included |
Display Type | LCD |
Description
Laser Distance Meter, Measuring Range - Maximum 2,000 yd, Accuracy +/- 1 yd, Battery Size 3V, Connectivity Bluetooth, Display Type LCD, Includes Case, Strap, Includes Batteries Batteries Included, Measuring Units Meters, Yards, System of Measurement Metric/SAE, Features Applied Ballistics, ARC Technology Provides True Distances, EXO Barrier, Integrated Bluetooth(R), Standards IPX4, Use Location Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.