Shop All Binoculars
This Product is Discontinued
Bushnell
General Binocular, 8x Magnification, BaK-4 Porro Prism, 410 ft @ 1000 yd Field of View (Discontinued)
Mfr # 134218
Zoro # G9527467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type General
- Color Black
- Magnification 8x
- Field of View 410 ft @ 1000 yd
- Prism Type BaK-4 Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 134218
- Zoro # G9527467
- UPC # 029757134196
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 8 7/8 in |
Height (In.) | 3 1/4 in |
Width (In.) | 8 1/4 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 8x |
Field of View | 410 ft @ 1000 yd |
Prism Type | BaK-4 Porro |
Weather Resistant | Yes |
Optical Lens Coating | Multi-Coated |
Tripod Mountable | No |
Construction | Rubber and Hard Plastic |
Weight | 27.2 oz |
Min. Distance (Ft.) | 18 ft |
Description
Binocular, General, Magnification 8X, Field of View 410 ft. @ 1000 yd., Prism Type BaK-4 Porro, Length (In.) 8-7/8, Width (In.) 8-1/4, Height (In.) 3-1/4, Construction Rubber and Hard Plastic, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 18, Tripod Mountable No, Weather Resistant Yes, Weight 27.2 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.