Shop All Binoculars
This Product is Discontinued
Bushnell
General Binocular, 10x Magnification, Bak-4 Roof Prism, 305 ft @ 1000 yd Field of View (Discontinued)
Mfr # 150142
Zoro # G9527528
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type General
- Color Black
- Magnification 10x
- Field of View 305 ft @ 1000 yd
- Prism Type Bak-4 Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 150142
- Zoro # G9527528
- UPC # 029757150141
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 3 in |
Length (In.) | 7 in |
Width (In.) | 6 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 10x |
Field of View | 305 ft @ 1000 yd |
Prism Type | Bak-4 Roof |
Weather Resistant | Yes |
Construction | Rubber and Hard Plastic |
Min. Distance (Ft.) | 12 ft |
Weight | 25 oz |
Optical Lens Coating | Multi-Coated |
Tripod Mountable | No |
Description
Binocular, General, Magnification 10X, Field of View 305 ft. @ 1000 yd., Prism Type Bak-4 Roof, Length (In.) 7, Width (In.) 6, Height (In.) 3, Construction Rubber and Hard Plastic, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 12, Tripod Mountable No, Weather Resistant Yes, Weight 25 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.