Shop All Duty Belts and Harnesses
Bushnell
Ergonomic Duty Belt Harness, Reinforced
Mfr # 44H002BK
Zoro # G9527327
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LG/XL
- Color Black
- Material 100% Nylon Webbing
- Features Plastic buckle
- Type Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 44H002BK
- Zoro # G9527327
- UPC # 648018139499
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | LG/XL |
Details
Item | Ergonomic Duty Belt Harness |
Color | Black |
Material | 100% Nylon Webbing |
Features | Plastic buckle |
Type | Reinforced |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Harness |
Style | Duty/Tactical |
Gender | Men's |
Description
Ergonomic Duty Belt Harness, Reinforced, Men's, Duty/Tactical Style, Size LG/XL, Material Nylon, Color Black, Features Plastic Buckle, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Folding Barricade, All Plastic (100-W)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342-YL)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- MSA SAFETY Msa 454-10116627 V-Gard Accessory System Universal Visor Frame; 11.25 x 5.5; Black (454-10116627)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- 5.11 TDU Belt, Black, 4XL (59552)
- Bushnell Duty Belts and Harnesses