Shop All Binoculars
Bushnell
Binocular, 7X50 Magnification, Porro Prism, 350 ft @ 1000 yd Field of View
Mfr # 137500
Zoro # G3942102
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marine with Analog Compass and Reticle
- Magnification 7X50
- Material Rubber
- Field of View 350 ft @ 1000 yd
- For Use With Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 137500
- Zoro # G3942102
- UPC # 029757137500
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 9 1/2 in |
Length (In.) | 3 1/2 in |
Width (In.) | 8 3/4 in |
Details
Item | Binocular |
Type | Marine with Analog Compass and Reticle |
Magnification | 7X50 |
Material | Rubber |
Field of View | 350 ft @ 1000 yd |
For Use With | Marine |
Prism Type | Porro |
Weather Resistant | Yes |
Optical Lens Coating | Fully Multi-Coated |
Weight | 37 oz |
Tripod Mountable | Yes |
Eye Relief | 18 mm |
Description
Binocular, Magnification 7X50, Field of View 350 ft. @ 1000 yd., Prism Type Porro, Length (In.) 3-1/2, Width (In.) 8-3/4, Height (In.) 9-1/2, Lens Coating Fully Multi-Coated/UV, Tripod Mountable Yes, Weight 37 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- MIGHTY MAX BATTERY 6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE (ML1.3-62111111111111)
- BUSHNELL PowerView 2 Manual Standard Binoculars 10x42 mm (PWV1042)
- BUSHNELL Marine 7 x 50 Waterproof/Fogproof Binoculars w/Illuminated Co (137500)
- BUSHNELL PowerView 2 10x 50mm Porro Binoculars (PWV1050)
- BUSHNELL 12x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups (134212R)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- FISHER RESEARCH Dust Cover for M-Scope Detector (M-SCOPE DUST COVER)
- Bushnell Binoculars