Shop All Two Way Radios
Bushnell
Adventure 2-Watt 70-Channel Floating FRS Walkie-Talkie Pair, Black and Orange,
Mfr # LPX650
Zoro # G910029501
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # LPX650
- Zoro # G910029501
- UPC # 850035515297
- Country of Origin China
- Category Two Way Radios
Description
The Bushnell LPX650 is a pair of 2-watt FRS walkie talkies with up to 42 miles of range in open areas. Featuring 70 available channels plus 121 privacy codes, these FRS walkie talkies are designed to work with other 2-way radios. The Bushnell LPX650 is also designed for extreme outdoor activities. It floats when falling into the water and automatically turns on its built-in LED flashlight. Dedicated power-saving circuitry extends battery life when not transmitting or receiving, while the monitor function maximizes reception of weak signals. With weather alerts, you can be prepared for storms and emergencies. Voice-activated VOX transmission frees hands for other tasks. 15 selectable tones will distinguish between different parties for incoming calls. Other features include roger beep tone, auto squelch, orange backlit LCD display, keylock, keystroke tone signal, and scan feature. This pair of FRS walkie talkies includes 2 belt clips, a dual-port charging dock, 6 AA 1,000-mAh NiMH rechargeable batteries 3 per radio, and a USB Type-C charging cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Handset, Plastic, Black, Armored Cord (10118-101)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Wheelchair Battery Charger (MAX3496967)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- BUSHNELL Adventure 1-Watt 40-Channel FRS Walkie-Talkie Pair, Black, (LPX350)
- BUSHNELL Adventure 2-Watt 60-Channel FRS Walkie-Talkie Pair, Black, (LPX550)
- MIDLAND RADIO Two Way Radio, FRS/GMRS, 50 Channels, PR (GXT1000VP4)
- MIDLAND X-Talker Walkie Talkie, 28 Mile Range, PK3 (T51X3VP3)
- FIVEGEARS 40-Channel CB Radio with SWR Meter, Black (FI16308)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- Bushnell Two Way Radios