Shop All Two Way Radios
Bushnell
2-Watt 60-Channel FRS Walkie-Talkie Pair
Mfr # BUS-LPX550
Zoro # G110403347
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 13 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bushnell
- MFR # BUS-LPX550
- Zoro # G110403347
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 9 in |
Length | 13 in |
Depth | 3 in |
Description
The Bushnell LPX350 heavy duty, rugged, IPX2 weather resistant FRS Two Way Radio boasts an output at 1 Watt, giving it a range of up to 23 miles. Secure your communication with 40 channels to choose from with 121 privacy codes per channel.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Noise Canceling Microphone, 9 ft. Cord (HGM77 HighGear)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Honda XL1000V Varadero 10-12 (YTX16-BS155)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- MOTOROLA Radio Series T270 (B2F12205BDRAAW7)
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- Bushnell Two Way Radios