Shop All Binoculars
Bushnell
12x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups
Mfr # 134212R
Zoro # G009895536
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bushnell
- MFR # 134212R
- Zoro # G009895536
- UPC # 29757007711
- Country of Origin China
- Category Binoculars
Description
12x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups. These lightweight and durable aluminum frame-wrapped binoculars are ready for what life has to throw at them. The H20 12x42 binoculars have a protective rubber shell, a Porro prism design for more light efficiency and better contrast. The ultimate on-the-water viewing companions. Even in the most challenging conditions, our ever-popular H2OTM binoculars stay on board and in your hands with a Soft Texture Grip. O-ring sealed and nitrogen purged, stunning views are assured no matter how wet they get. Updated lightweight aluminum chassis allows for ease and comfort viewing in the field. And to maximize light transmission and clarity, fully multicoated optics and premium-quality BaK-4 prism glass are included. From the streamside to the Gulf Stream, the world looks better through the Bushnell® H2O.Features: WATERPROOF AND FOGPROOF CONSTRUCTION IPX7 waterproof construction is tested by submerging at 1 meter for 30 minutes without any penetration. The incorporation of the IPX7 rating means these binoculars are ready to take on the nastiest conditions and the roughest elements.. FULLY MULTI-COATED, ALL GLASS OPTICS SYSTEM An all-glass, fully multi-coated optical system combined with BAK-4 Prisms enhances contrast, resolution, and light transmission.. NON-SLIP AGGRESSIVE TEXTURE FOR CONFIDENT GRIP AND RUBBER HOUSING FOR DROP PROTECTION Updated ergonomics with non-slip soft-touch rubber and easy-grip texture. Easy-grip runners where grip counts and texture along the sides and bridge of the binocular reduce the chance of dropping and give a confident in-hand feel....even with one hand.. UPDATED LIGHTWEIGHT ALUMINUM BODY CONSTRUCTION FOR UNMATCHED DURABILITY AND ALL-DAY COMFORT Aluminum chassis adds confidence durability that these binoculars can take the abuse of even the most grueling conditions. By reducing the weight of the body, you can use these binoculars comfortably all day...everyday.. IMPROVED CONTRAST AND LIGHT Porro prism design for more light efficiency and better contrast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- FEIN Battery (12V 3Ah Cordless Battery)
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- BUSHNELL Marine Binocular, 7 x 50 Magnification, Porro Prism, 380 ft @ 1000 yd Field of View (137501)
- BUSHNELL 8x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (158042R)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- BUSHNELL Binocular, 12 x 50 Magnification, Porro Prism, 267 ft Field of View (131250)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- Bushnell Binoculars