Shop All Binoculars
Bushnell
10x50mm Engage™ Binocular - Black Roof Prism ED/FMC/UWB
Mfr # BEN1050
Zoro # G002943258
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bushnell
- MFR # BEN1050
- Zoro # G002943258
- UPC # 29757000682
- Country of Origin China
- Category Binoculars
Description
Combines 10x magnification with 50mm objective lenses for maximum brightness.
Features:
- ED Prime Glass - Bushnell’s highest quality glass delivers amazing color, resolution and contrast, even in low-light conditions.
- Exclusive EXOTM Barrier Protection - Bushnell’s best protective lens coating molecularly bonds to the glass, repelling water, oil, dust, debris and preventing scratches.
- Dielectric Prism Coating - Applied to the prisms, it ensures vivid color reproduction and allows 92% light transmission for bright images.
- PC-3 Phase Coating - Applied to the prisms, it enhances resolution and contrast.
Specifications:
- 10x50mm
- Field of View: 340/113
- Length: 6.5/165
- Weight: 29.2/828
- Eye Relief: 15mm/0.59in
- Exit Pupil: 5mm/.197in
- Close Focus: 10F/3M
- Eye Cups: Twist-Up
- Prism System: Roof
- Prism Glass: BAK-4
- Lens Coating: Fully Multi-coated
- Protective Lens Coating: Exobarrier
- Waterproofing: IPX7
- ED Prime Glass: Yes
- PC3 Phase Coating: Yes
- Dielectric Prism Coating: Yes
- Ultrawide Band Coating: Yes
- Lead-Free Glass: Yes
- Locking Diopter: Yes
- Permafocus: No
- Image Stabilization: No
- Adapts to Tripod: Yes
- Color: Black
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion Wall Mount For 26-60in TVs (RM-720-8533)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- V7 8GB SDHC Class 4 Memory Card - (VASDH8GCL4R-1N)
- BUSHNELL Binocular, 12 x 50 Magnification, Porro Prism, 267 ft Field of View (131250)
- BUSHNELL Binocular, 10 X 42 Magnification, Roof Prism, 293 ft Field of View (141042)
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- BUSHNELL 10x42mm H2O Binocular - Dark Blue Porro WP/FP Twist Up Eyecups (134211R)
- BUSHNELL Standard Binocular, 10x Magnification, Bak-4 Roof Prism, 330 ft Field of View (334210)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- Bushnell Binoculars