Bush Ind

Utility Drawer - Office Furniture Groupings


product price: $253.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bush Ind
  • MFR # AC99850
  • Zoro # G808428577
  • Country of Origin United States
  • Category Desks

Description

designed for the details of your everyday, choose the bbf pencil drawer with a black finish for accessories that work. Our pencil drawer is the perfect option for giving you the quick access storage you need at your desk. Simply mount this drawer to the underside of your desk and it provides a sloped front for reduced visibility with better design appeal. Enjoy the smooth sliding action of our height -adjustable brackets with 3/4in extension ball bearing slides so you can access your items swiftly. The bbf pencil drawer ensures that you have everything where you can find it easily, plus includes routed groove to holds pen and pencils, further reducing clutter. for use on many bbf collections including milano2, quantum, 300 series, enterprise, syndicate, series a, series c and aspen tables. Customize your desk with bbf quality office accessorizes designed to improve your workplace. Solid construction meets ansi/bifma standards for safety and performance in place at time of manufacture. Commercial quality backed by 10 year warranty and gsa approved. Features: sloped front for reduced visibility and visual appeal routed groove holds pens and pencils reducing clutter height-adjustable brackets with 3/4 extension ball bearing slides for use on many bbf lines including milano2, quantum, realize, 300 series, enterprise, syndicate, aspen tables, series a and series c meets ansi/bifma standards for safety and performance commercial quality backed by 10 year warranty american made with u.s. And imported parts gsa approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.