Shop All Desks
Bush Ind
Bush Furniture Wood Desk with Straight Front and Return - 66inW - Mocha Cherry - Series C Elite
Mfr # SRE012MR
Zoro # G608421242
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
manage your changing workspace by combining the series c elite 66w x 30d desk shell with a 36w return in mocha cherry to personalize your office design. These components work together to form an l shaped desk configuration with a classic, clean and simple appearance. The thermally fused laminate construction delivers strength and durability with a beautiful rich surface for an exceptional value that lasts for years. Enjoy integrated wire management grommets within desk surface to organize cables and simplifies your desk area. For added functionality, configure with a coordinating hutch and tack board or accessorize with a variety of filing and storage options all available within the series c elite collection. Compensate for uneven floor surfaces with adjustable levelers. This solid, proven family of products fits all of your home or professional office needs regardless of space, future expansions and budgets. It works well in any setting from a small private or home office to large collaborative corporate settings. Meets ansi/bifma standards for safety and performance. Backed by bush business furniture's 10 year warranty. features: bundle includes 66w x 30d desk shell and 36w x 24d return durable thermally fused laminate work surfaces feature superior resistance to scratches and stains all work surfaces and leg end panels are 1 inch thick for strength and long term use work surface features wire management grommets to organize cables and cords accepts pencil drawer or keyboard trays in left, center and right position and 3/4 pedestal in left or right position sold separately return must be attached to another work surface meets ansi/bifma standards for safety and performance commercial quality backed by 10-year warranty american made with u.s. An
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- WHITMOR 25X21X11 Blanket Bag (5003-09)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- HON 14-3/4 in D, 19" W, 3" H, Charcoal, Metal (HD2.S)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- OFFICESOURCE OS Laminate Collection Desk Shell (PL105MW)
- ALERA TECHNOLOGIES ALEVA572816MY Valencia Mobile Box Box File Pedestal File- Mahogany (YYAZ-ALEVA572816MY)
- Bush Ind Desks