Bush Ind

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C


product price: $743.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bush Ind
  • MFR # WC12922
  • Zoro # G408428571
  • UPC #
    42976129224
  • Country of Origin United States
  • Category Desks

Description

expand your work surface with the series c collection 60inw x 43d right hand l-bow desk shell in mocha cherry for a classic styling with clean lines and extended modesty panels. The bow desk is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any series c credenza or return bridge on the right hand side of the desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer mobile pedestals and can be customized with desktop accessories like the keyboard trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. This product is also compatible with the series c elite collection for a cohesive style. Meets ansi/bifma test standards in place at time of manufacture. The series c collection is backed by the bush business furniture's 10 year warranty. features: durable thermally fused laminate work surfaces feature superior resistance to scratches and stains all work surfaces and leg end panels are 1 inch thick for strength and long term use accepts any credenza or return bridge on right side accepts keyboard tray or articulating keyboard trays in corner position work surface features wire management grommets which can accept monitor arm w/post meets ansi/bifma standards for safety and performance commercial quality backed by 10-year warranty meets ansi/bifma standards for safety and performance american made with u.s. And imported parts gsa approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.