Shop All Desks
Bush Ind
Bush Furniture Return/Bridge - 36in - Mocha Cherry - Series C
Mfr # WC12918
Zoro # G008428551
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
for classic styling with clean lines select the series c collection 36w x 24d bridge/return in mocha cherry to create flexible desk space for multi-person workstations and small space solutions. A perfect solution for desk expansion in your home or office, its sturdy design is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. The series c 36w bridge/return is used to connect two work surfaces for an l or u-configuration. It can attach to a 72w bow front desk shell, 72w or 66w desk shell or credenza on left or right. This unit cannot be used alone. Design your custom work area with these complimentary components from the series c collection. Create affordable elegance within a functional design. This product is also compatible with the series c elite collection for an expanded offering and cohesive style. Solid construction meets ansi/bifma test standards in place at time of manufacture. The series c collection is backed by the bush business furniture's 10-year warranty. features: durable thermally fused laminate work surfaces feature superior resistance to scratches and stains all work surfaces and leg end panels are 1 inch thick for added durability and strength attaches to 48w, 60inw, 66w and 72w desk shells or credenzas, 60inw or 72w bow front desks attaches to right or left corner module deep end or on left or right l-bow desk serves as a bridge between two desks or a return to form an l shaped desk configuration must be attached to another work surface accepts keyboard trays in center position and 3/4 pedestal in left or right position meets ansi/bifma standards for safety and performance commercial quality backed by 10-year warranty american made with u.s. And imported parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- GLOBE Chute Handle (Black) (482-B)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black (ERK-CV26B)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- HODEDAH Hodedah HI425 BLACK Writing Table (HI425 BLACK)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- Bush Ind Desks