Shop All Desks
Bush Ind
Bush Furniture Hutch - 72in - Hansen Cherry - Series C
Mfr # WC24477K
Zoro # G608428548
product price: $1,050.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
create a complete workstation by adding the series c 72w 4 door hutch in hansen cherry for classic styling with clean lines and extended modesty panels. Create the perfect combination of form and function by mounting the hutch to the 72w desk or credenza shell, corner modules and combined lateral files. Constructed with durable laminate for strength and long term use. the hutch includes six work-in-progress shelves and closed storage compartments with self-closing, euro-style hinges for a soft close. Wire management grommets provide pathways to keep plugs and cables under control. Enjoy a fully finished back panel with a fabric covered tack board to create additional space for organizational notes and calendars, plus it accepts two task lights to enhance illumination lights sold separately. this product is also compatible with the series c elite collection for an expanded offering and cohesive style. Solid construction meets ansi/bifma test standards in place at time of manufacture. The series c collection is backed by the bush business furniture's 10 year warranty. features: all hutches include fully finished back panel and fabric covered tack board mounts on 72w desk shell, 72w credenza shell, rh/lh corner module, two 36w 2-drawer lateral files placed side-by-side, or one 2-drawer lateral file placed adjacent to the deep end of a corner module accepts two task lights sold separately features self-closing euro-style hinges for a soft close combination of open and closed storage for all of your organizational needs manage your changing workspace with one all-inclusive collection meets ansi/bifma standards for safety and performance commercial quality backed by 10-year warranty american made with u.s. And imported parts gsa approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- SAFCO Task Stool, 40"H, Black (4296BL)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- GUEST ROOM Brio Sit or Stand Adjustable Desk, Elm & Black - 48 x 30 x 30 in. (GU2549245)
- REGENCY Regency Legacy Lateral Open Shelf Low Credenza- Ash Grey (LCSLFBC6020AG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- HON HONĀ® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series (HON105323NN)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- Bush Ind Desks