Shop All Desks
Bush Ind
Bush Furniture 72inW 3 Position Sit-Stand L-Desk - Mocha Cherry - Series C
Mfr # SRC125MRSU
Zoro # G808428560
product price: $1,879.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
the bush business furniture series c 3 position sit to stand l-shaped desk with mobile file cabinet offers an ergonomic workspace solution for the health-conscious professional. A 72inw x 30ind office desk and 42inw x 24ind sit to stand return attach to form a space-saving corner desk design, and both feature scratch-resistant 1 inch thick thermally fused laminate surfaces with wire management. as a quality alternative to desktop risers, the innovative sit to stand return offers all the health benefits of a standing desk with the versatility of more expensive electric height adjustable options. The mechanical lift-n-lock system allows the desktop to lock into place at standing heights of 37, 40 and 43 inches from the floor and easily returns to a seated position. The 3 drawer filing cabinet's bottom drawer opens on smooth full-extension ball bearing slides and holds legal, letter and a4 size files while a built-in lock protects sensitive documents. The l-desk and mobile file cabinet have finished backs that allow them to look great in a private office or open workspace. fixed desks and storage are tested to meet ansi/bifma standards for safety and performance, and the mechanical lift system is rigorously tested to meet bush business furniture's own quality standards. This office furniture set comes in your choice of stylish mocha cherry or hansen cherry with graphite gray finishes and is backed by a 10 year manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- ALERA Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series (ALEVA634432MC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7632)
- REGENCY Regency Fusion Modesty Panel for 42 in. Desk- Black (MMP4216BK)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- HON HONĀ® 10500 Series "L" or "U" Workstation Right Pedestal Desk 72"W x 36"D x 29-1/2"H Harvest (HON10585RCC)
- Bush Ind Desks