Shop All Desks
Bush Ind
Bush Furniture 60inW Right Hand 3 Position Sit-Stand L-Desk - Mocha Cherry - Series C
Mfr # SRC128MRSU
Zoro # G008428575
product price: $1,930.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,930.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
the bush business furniture series c right hand 3 position sit to stand l-shaped desk with mobile file cabinet offers an ergonomic workspace for the health-conscious professional. A 60inw x 43ind bow front desk and a 42inw x 24ind sit to stand return attach to form a space-saving configuration, and both feature scratch-resistant 1 inch thick thermally fused laminate surfaces with wire management. The inviting bow front design extends the surface of the desk so guests are able to pull up a chair and collaborate. as a quality alternative to desktop risers, the innovative sit to stand return offers all the health benefits of a standing desk with the versatility of more expensive electric height adjustable options. The mechanical lift-n-lock system allows the desktop to lock into place at standing heights of 37, 40 and 43 inches from the floor and easily returns to a seated position. The 3 drawer filing cabinet's bottom drawer opens on smooth full-extension ball bearing slides and holds legal, letter and a4 size files while a built-in lock protects sensitive documents. fixed desks and storage are tested to meet ansi/bifma standards for safety and performance, and the mechanical lift system is rigorously tested to meet bush business furniture's own quality standards. This office furniture set comes in your choice of stylish mocha cherry or hansen cherry with graphite gray finishes and is backed by a 10 year manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- KD CUNA Marvel Bright Character Logo Oversized Beach Towel (KD3073942)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- MONARCH SPECIALTIES Computer Desk, Home Office, Left/Right Set-up, Storage Shelves, 55in.L, Work, Laptop, White Laminate (I 7600)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP6630AG)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- CAROLINA COTTAGE Carolina Cottage CF1610HO Aggie Computer Tray Table; Harvest Oak & Aged Iron - 10 x 16 x 26 in. (CF1610HO)
- Bush Ind Desks